References
Optibelt:17 X 2438
Rubix:265A8871
Manufacturer :1617547
EAN:4014486034745




Product details : OPTIBELT 17 X 2438 1617547
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x176x176 mm |
|---|---|
| Logistic Weight | 478 g |
| Profile | b/17 |
| Belt designation | b96 |
| Interior length | 2438 mm |
| Outer length | 2507 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2478 mm |
Show UNSPSC/ECL@SS
£ 16.06 excl. VAT
/ Each
£ 19.27 incl. VAT
- Usually arrives within 14 working days
