References
Optibelt:22 X 2750
Rubix:238A7956
Manufacturer :1534092
EAN:4014486037807




Product details : OPTIBELT C108E V-BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x257x257 mm |
|---|---|
| Logistic Weight | 891 g |
| Profile | c/22 |
| Belt designation | c108 |
| Interior length | 2750 mm |
| Pitch length | 2808 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2838 mm |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Usually arrives within 14 working days
