References
Optibelt:22 X 1829
Rubix:104A4262
Manufacturer :1627440
EAN:4014486037456




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 18297700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 593 g |
|---|---|
| Profile | c/22 |
| Belt designation | c72 |
| Interior length | 1829 mm |
| Pitch length | 1887 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1917 mm |
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
- Usually arrives within 14 working days
