References
Optibelt:10 X 730
Rubix:265A8711
Manufacturer :1509963
EAN:4014486031768




Product details : OPTIBELT 10 X 730 1509963
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x18x18 mm |
|---|---|
| Logistic Weight | 47 g |
| Profile | z/10 |
| Belt designation | z29 |
| Interior length | 730 mm |
| Pitch length | 752 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 768 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days
