References
Optibelt:22 X 3700
Rubix:265A8974
Manufacturer :1739305
EAN:4014486038019




Product details : OPTIBELT 22 X 3700 1739305
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x346x346 mm |
|---|---|
| Logistic Weight | 1199 g |
| Profile | c/22 |
| Belt designation | c146 |
| Interior length | 3700 mm |
| Pitch length | 3758 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3788 mm |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Usually arrives within 14 working days
