References
Optibelt:20 X 3350
Rubix:265A8912
Manufacturer :1712357
EAN:4014486037142





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x3350 |
| Interior length | 3350 mm |
Product details : OPTIBELT 20 X 3350 1712357
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x284x284 mm |
|---|---|
| Logistic Weight | 891 g |
| Profile | 20 |
| Belt designation | 20x3350 |
| Interior length | 3350 mm |
| Outer length | 3429 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 3400 mm |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Usually arrives within 14 working days