References
Optibelt:10 X 2120
Rubix:265A8752
Manufacturer :1685855
EAN:4014486032321





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z83 1/2 |
| Interior length | 2120 mm |
Product details : OPTIBELT 10 X 2120 1685855
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x51x51 mm |
|---|---|
| Logistic Weight | 136 g |
| Profile | z/10 |
| Belt designation | z83 1/2 |
| Interior length | 2120 mm |
| Pitch length | 2142 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 2158 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days