FENNER WEDGE BELT WRAPPED IMPERIAL ULTRA PLUS 8V SECTION X 200 INCH

V-belt

See technical information

References

Fenner:8V2000-FEN
Rubix:406A1919
Manufacturer :260D0508
brand logo

Technical specifications

Profile25
Belt designation8v2000
Interior length4960 mm
See all Specifications

Product details : FENNER WEDGE BELT WRAPPED IMPERIAL ULTRA PLUS 8V SECTION X 200 INCH


Fenner® Ultra PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Wedge belt Ultra PLUS wrapped narrow section 8V2000

Strengths

► Extended temperature range -55° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant

► Ideal for use in single or multi-belt drives

► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profile25
Belt designation8v2000
Interior length4960 mm
Outer length5080 mm
Upper width25.4 mm
Height23 mm
Materialcr (polychloroprene)
£ 149.65 excl. VAT
/ Each
£ 179.58 incl. VAT
  • Delivery usually within ( 2 ) days