References
Optibelt:10 X 1000
Rubix:265A8716
Manufacturer :1582175
EAN:4014486031904




Product details : OPTIBELT 10 X 1000 1582175
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x24x24 mm |
|---|---|
| Logistic Weight | 64 g |
| Profile | z/10 |
| Belt designation | z39 |
| Interior length | 1000 mm |
| Pitch length | 1022 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1038 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
