References
V-Coil:04023
Rubix:409864
EAN:4022835040231
Product details : V COIL THREAD INSERT KIT M12X1.25 METRIC
M12 Manual thread repair kit using V-Coil thread inserts. The V-Coil thread inserts are manufactured from precision profiled, high quality, austenitic, chromium nickel, stainless steel wound into a helical spiral. The V-Coil inserts have a spring like appearance and once fitted their position is maintained by the action of radial pressure between their coils and the flanks of the tapped hole. This pressure exists because the free diameter is larger, by a calculated amount, than the installed diameter. Their unique design ensures that once installed using either manual or automatic tools they provide strong permanent internal threads resistant to both heat and corrosion. The set includes a drill for clearing damaged thread, M12x1.5 pitch special V-Coil tap for cutting the holding thread into the cleared hole, thread insert installation tool and tang removal tool plus 10 V-Coil inserts.
Applications
Inserts in high quality, chromium nickel, stainless steel
V-Coils resistant to both heat and corrosion.
V-Coils resistant to both heat and corrosion.
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|
Show UNSPSC/ECL@SS
£ 69.92 excl. VAT
/ Each
£ 83.90 incl. VAT
- Usually arrives within 14 working days

