V-COIL 04022 M12X1.5 THREAD REPAIR KIT

Thread Repair Kit

See technical informationSee documents
References
V-Coil:04022
Rubix:262A5405
EAN:4022835040224
brand logo
Documents

Product details : V-COIL 04022 M12X1.5 THREAD REPAIR KIT


Strengths

•Flexible application through more inserts and drills for the dimensions up to M12|•High stock availability for standard and special dimensions|•For thread cutting by hand|•Higher load capacity after the repair by better thread properties|•Temperature and corrosion resistance|•Best price|•Attractive and functional presentation case

Applications

Thread Repair of damaged or worn-out threads;Thread Armour Plating for material with low shear strength;Recovery of rejected items;For new highly stable and long-lasting internal threads;Perfect for maintenance, installation and small series production;Wire Thread Inserts DIN 8140, tolerance ISO 2 (6H), Type S – free running, from stainless steel

Technical specifications


Attributes
Materialstainless steel
Show UNSPSC/ECL@SS
£ 34.05 excl. VAT
/ Each
£ 40.86 incl. VAT
  • Usually arrives within 14 working days