FENNER TAPER LOCK PULLEY QXPA SECTION 132MM 6 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPA132X6-FEN
Rubix:406A0671
Manufacturer :031A0196



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 132MM 6 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 132 SPA 6 TL 2517
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 132 mm |
| Taper bush | 2517 |
| Material | grey cast iron gg25 |
| Number of grooves | 6 |
| Type | taper lock® (pulley for removable hub) |
| Rim width | 95 mm |
| Outer diameter | 138 mm |
| Width | 103 mm |
Show UNSPSC/ECL@SS
£ 77.23 excl. VAT
/ Each
£ 92.68 incl. VAT
- Delivery usually within ( 2 ) days
