Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF V RING HSNG SEAL X2 TSN 312 A
SKF V RING HSNG SEAL X2 TSN 312 A
V Ring Seal
References
skf:
TSN 312 A
rubix:
103A2020
manufacturer :
95608
ean:
7316570038798
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF V RING HSNG SEAL X2 TSN 312 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4,8
x
97,5
x
97,5
mm
Logistic Weight
75
g
Type
bearing seal
Inner diameter
70
mm
Outer diameter
97.5
mm
Width
4.8
mm
Series
tsn
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Sold out
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
NTN G30X37X4 NEEDLE ROLLER BEARING
TIMKEN TSNG613 DOUBLE LIP SEAL
INA SD20X28X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
FAG EDK516-613 HOUSING COVER
SKF HOUSING FELT SEAL FS 300
MECALINE 859706 ALUMINIUM SEAL M5
FAG ETS609 SEALING RING
NSK HOUSING LIP-SEAL DH512
SNR SC212DS PLUMMER BLOCK ACCESSORIES
FAG EDH609 SEALING RING
TIMKEN TSNG314 SPHERICAL ROLLER BEARING PLUMMER BLOCK
COOPER 01C5EX BEARING CARTRIDGE
SKF LOR 620 POSI TRAC LABYRINTH SEAL
SKF HOUSING END COVER ASNH 505
SNR SC616LA PLUMMER BLOCK ACCESSORIES