Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING END COVER ASNH 505
SKF HOUSING END COVER ASNH 505
End Cover ASNH
References
skf:
ASNH 505
rubix:
102A0551
manufacturer :
610
ean:
7316577110596
Technical specifications
Type
Endcover for SNL (SE)
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING END COVER ASNH 505
End cover for SNL (SE) housing.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5,5
x
40
x
40
mm
Logistic Weight
4
g
Type
Endcover for SNL (SE)
Outer diameter
40
mm
Width
5.5
mm
Series
ASNH
Material
Synthetic material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SKF HYDRAULIC NUT SEAL HMV 52/233983
SKF TACONITE SEAL TER 122
SKF V RING HSNG SEAL X2 TSN 208 A
SKF PLUMMER BLOCK SEAL TSO 220
INA G43X53X4-C RADIAL ROTARY SHAFT SEAL
COOPER 02C6GR BEARING CARTRIDGE
FAG ETS507-305 LABYRINTH SEALING RING
SKF SEAL KIT TSO 522
SNR SC516DS PLUMMER BLOCK ACCESSORIES
SNR SC510DS PLUMMER BLOCK ACCESSORIES
SNR SC213DS PLUMMER BLOCK ACCESSORIES
SKF Z306:SKF SEALING WASHER
SKF HOUSING SEAL TFL516
FAG ETS228 SEALING RING
FAG NDK38 BEARING HOUSINGCOVER 822434330000