References
SKF:TSN 232 A
Rubix:133A3231
Manufacturer :95593
EAN:7316570824742

Product details : SKF V RING HSNG SEAL X2 TSN 232 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x215,5x215,5 mm |
|---|---|
| Logistic Weight | 362,7 g |
| Type | bearing seal |
| Inner diameter | 175 mm |
| Outer diameter | 215.5 mm |
| Width | 5.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 116.52 excl. VAT
/ Each
£ 139.82 incl. VAT
- Usually arrives within 14 working days
