References
SKF:TSN 509 C
Rubix:1275171
Manufacturer :93396
EAN:7316571045160

Product details : SKF BEARING HOUSING SEAL TSN509C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x62x62 mm |
|---|---|
| Logistic Weight | 43 g |
| Type | seal |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- In stock: Next day delivery
