References
SKF:TFL 510
Rubix:446A0955
EAN:7316573712466

Documents
Product details : SKF TFL 510 SEALS FOR HOUSINGS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Type | contact seal |
|---|---|
| Inner diameter | 44.9 mm |
| Outer diameter | 58.3 mm |
| Width | 4.5 mm |
| Series | tfl |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- Usually arrives within 14 working days
