References
SKF:TK 516
Rubix:246A1842
EAN:7316576874970

Product details : SKF TK516 BEARING HOUSING ACCESSORIES
Taconite Seal consists of two rings (one stationary and one rotating), which form a very narrow labyrinth between the two rings, which prevents ingress of solid and liquid contaminants, even during high-pressure washdowns. The rotating labyrinth ring carries a V-ring seal that seals against the stationary labyrinth ring. The V-ring seal blocks contaminants from entering the bearing housing and aids the purging of contamination and old grease when the seal is re-greased.
Strengths
- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
Technical specifications
Attributes
| Type | housing seal |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 149 mm |
| Width | 53.5 mm |
| Material | steel with nitrile rubber elements |
Show UNSPSC/ECL@SS
£ 275.65 excl. VAT
/ Each
£ 330.78 incl. VAT
- Usually arrives within 14 working days
