References
FAG:FSV608
Rubix:158A2796
Manufacturer :0394436800000
EAN:4012801480109

Product details : FAG HOUSING SEAL-FELT FSV608
Felt Seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x75,9x75,9 mm |
|---|---|
| Logistic Weight | 245 g |
| Type | felt seal |
| Inner diameter | 75.9 mm |
| Outer diameter | 75.9 mm |
| Width | 11 mm |
| Series | fsv |
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ 2 pieces
£ 48.05 incl. VAT
- Usually arrives within 14 working days
