References
SKF:TSN 505 A
Rubix:103A1648
Manufacturer :95622
EAN:7316570702200

Product details : SKF V RING HSNG SEAL X2 TSN 505 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x41,5x41,5 mm |
|---|---|
| Logistic Weight | 25 g |
| Type | bearing seal |
| Inner diameter | 20 mm |
| Outer diameter | 41.5 mm |
| Width | 4.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 20.78 excl. VAT
/ Each
£ 24.94 incl. VAT
- Usually arrives within 14 working days
