SKF BEARING HOUSING SEAL TSN520A


V Ring Seal

References
skf:TSN 520 A
rubix:1275204
manufacturer :95668
ean:7316570105346
brand logo
brand logo
Technical specifications
Typebearing seal
See all Specifications

Product details : SKF BEARING HOUSING SEAL TSN520A


V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.

Strengths

- Easy to install
- Many variants
- Cost-effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)5,8x150,5x150,5 mm
Logistic Weight320 g
Typebearing seal
Inner diameter90 mm
Outer diameter150.5 mm
Width5.8 mm
SeriesTSN
Materialaluminium
Show UNSPSC/ECL@SS
£ 39.15 excl. VAT
/ Each
£ 46.98 incl. VAT
  • Usually arrives within 14 working days