References
SKF:TSN 508 CE
Rubix:207A9242
Manufacturer :92339
EAN:7316570595437



Product details : SKF TSN508CE FELT HOUSING SEAL
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | gasket |
| Inner diameter | 31.75 mm |
| Outer diameter | 57 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Usually arrives within 14 working days
