References
SKF:TSN 230 A
Rubix:103A1836
Manufacturer :95591
EAN:7316570540871

Product details : SKF V RING HSNG SEAL X2 TSN 230 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x205,5x205,5 mm |
|---|---|
| Logistic Weight | 390 g |
| Type | bearing seal |
| Inner diameter | 165 mm |
| Outer diameter | 205.5 mm |
| Width | 5.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 107.21 excl. VAT
/ Each
£ 128.65 incl. VAT
- Usually arrives within 14 working days
