Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSNG LABRYNTH SEAL TSN 522 S
SKF HOUSNG LABRYNTH SEAL TSN 522 S
Bearing Housing Accessory
References
skf:
TSN 522 S
rubix:
103A2006
manufacturer :
95877
ean:
7316570718515
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSNG LABRYNTH SEAL TSN 522 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
155
x
155
mm
Logistic Weight
1598,2
g
Type
Seal
Inner diameter
100
mm
Outer diameter
155
mm
Width
24
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.59
excl. VAT
/
Each
£
203.51
incl. VAT
Usually arrives within 14 working days
Select variants (40)
Add to cart
Create PDF from product
Check our products from related categories
SKF SEALING WASHER Z 009
INA G9X13X3-C RADIAL ROTARY SHAFT SEAL
SKF DBLLIPHSGSEALX2 TSN 218 L
FAG ETS519 LABYRINTH SEALING RING
SKF TK 528 HOUSING
INA G21X29X4-B RADIAL ROTARY SHAFT SEAL
TIMKEN TSNG517 DOUBLE LIP SEAL
FAG HYDNUT130.SEAL HYD NUT SEAL 388579360000
SKF V RING HSNG SEAL X2 TSN 608 A
COOPER 01C6GR BEARING CARTRIDGE
INA SD22X30X4-A DOUBLE LIP SEALING RING SD
SKF SEAL TSN 526 L
SKF TACONITE SEAL TK 532
SKF BEARING HOUSING SEAL TSN510L
SKF PLUMMER BLOCK SEAL TSO 232