V-Ring (v) 22 A-ozone resistant (OZB)- vulcanized in form (FORM)
Min. diameter | 21 mm |
---|---|
Max diameter | 24 mm |
Material | nbr |
Logistic Weight | 2 g |
---|---|
Min. diameter | 21 mm |
Max diameter | 24 mm |
Material | nbr |
Height | 6 mm |
Width | 7.5 mm |
Execution | va |
Usually arrives within 14 working days