Speedi Sleeve
Inner diameter | 25 mm |
---|---|
Flange width | 7.95 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 261,7 g |
---|---|
Inner diameter | 25 mm |
Flange width | 7.95 mm |
Material | Corrosion resistant Steel |
Minimum length | 25.56 mm |
Usually arrives within 14 working days