Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
SKF 130VSR V RING
SKF 130VSR V RING
V-rings SKF
References
skf:
130 VS R
rubix:
230A9611
manufacturer :
377473
ean:
7316574264605
Technical specifications
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : SKF 130VSR V RING
Technical specifications
Attributes
Logistic Weight
61,4
g
Material
NBR
Height
151
mm
Width
15.5
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.43
excl. VAT
/
Each
£
18.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 123609 NITRILE V-RING VRING28S
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK 67035610 VITON V-RING VRING85AVITON
DICHTOMATK 123505 NITRILE V-RING VRING55A
SKF 45 VA R V-RING SEAL
DICHTOMATK 49433651 FREUDENBERG SEAL
DICHTOMATK NITRILE V-RING VRING18S
DICHTOMATK 37461 VITON V-RING VRING120SVITON
SKF 80VA V V-RING SEAL
DICHTOMATK 123622 NITRILE V-RING VRING80S
DICHTOMATK 44692 VITON V-RING VRING45AVITON
DICHTOMATK 49432263 FREUDENBERG SEAL
DICHTOMATK 67123607 NITRILE V-RING VRING22S
DICHTOMATK 67057013 VITON V-RING VRING150SVITON
V-RING VRING4A