123508 NITRILE V-RING VRING70A


V-ring standard

References
dichtomatik:V 70 A NBR 60 OZB FORM
rubix:168A5645
manufacturer :123508
brand logo
brand logo
Technical specifications
Min. diameter63 mm
Max diameter70 mm
MaterialNBR
See all Specifications

Product details : 123508 NITRILE V-RING VRING70A


Water deflectors (V-rings) protect sealing elements against grease, oil or water spray, as well as dust and other media. Freudenberg Sealing Technologies offers water deflectors in various designs that can be used for low load up to heavy-duty areas of application, for example, the new Merkel Enviromatic deflector. They function axially, meet the high requirements and are easy to mount, as well as being suitable even in case of high deflection.

Technical specifications


Attributes
Logistic Weight10 g
Min. diameter63 mm
Max diameter70 mm
MaterialNBR
Width11 mm
ExecutionVA
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.45 incl. VAT
  • In stock: Next day delivery