Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 36555 VITON V-RING VRING60AVITON
DICHTOMATK 36555 VITON V-RING VRING60AVITON
V-ring (V) 60 A - vulcanised in form (FORM)
References
dichtomatik:
V 60 A FKM 60 FORM
rubix:
168A5544
manufacturer :
36555
Technical specifications
Min. diameter
54
mm
Max diameter
64
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 36555 VITON V-RING VRING60AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
9
g
Min. diameter
54
mm
Max diameter
64
mm
Material
FKM
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.77
excl. VAT
/ 10
pieces
£
114.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 123619 NITRILE V-RING 65S
DICHTOMATK 123498 NITRILE V-RING VRING30A
DICHTOMATK 67062152 VITON V-RING VRING22SVITON
DICHTOMATK 123509 NITRILE V-RING VRING75A
SKF 45 VA R V-RING SEAL
DICHTOMATK 123630 NITRILE V-RING VRING140S
SKF 80VA V V-RING SEAL
DICHTOMATK 123615 NITRILE V-RING VRING45S
DICHTOMATK 67021551 VITON V-RING VRING80SVITON
DICHTOMATK 67123533 NITRILE V-RING VRING400A
DICHTOMATK 123617 NITRILE V-RING VRING55S
DICHTOMATK 67037458 VITON V-RING VRING90SVITON
SKF 60VAR NITRILE V RING
DICHTOMATK 67036916 V-RING VRING200AVITON
DICHTOMATK 123631 NITRILE V-RING VRING150S