V-ring (V) 325 A - vulcanised in form (FORM)
Min. diameter | 292 mm |
---|---|
Max diameter | 322 mm |
Material | fkm |
Logistic Weight | 366 g |
---|---|
Min. diameter | 292 mm |
Max diameter | 322 mm |
Material | fkm |
Height | 20 mm |
Width | 25 mm |
Execution | va |
Usually arrives within 14 working days