DICHTOMATK 67045815 VITON V RING VRING130LVITON
V-Ring (v) 130 L-vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:67045815
Rubix:168A6131
Manufacturer :67045815

Product details : DICHTOMATK 67045815 VITON V RING VRING130LVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Min. diameter | 130 mm |
| Material | fkm/fpm |
| Execution | vl |
Show UNSPSC/ECL@SS
£ 71.29 excl. VAT
/ Each
£ 85.54 incl. VAT
- Usually arrives within 14 working days
