References
Draper Expert:38015
Rubix:2582299



Product details : DRAPER EXPERT 38015 VACUUM CLEANER M CLASS 35L 230V
Manufactured to fully comply with the 'M' class standard and fitted with an automatic filter cleaner that vibrates after use, maintaining filter permeability and achieving 99.9% dust removal in line with HSE recommendations. Each vacuum is fitted with an auto start/stop plug socket, which automatically switches off and on by use of the power tools on/off button. The low 68-decibel noise level, 35L capacity, powerful Amiteck motor and full bag indicator all unite to create a vacuum designed with the user in mind delivering a superior user experience. Supplied with the following, Cartridge filter, Foam filter, Paper dust bag, 1 x plug socket, 3M flexible hose with hand grip and air control, Two extension tubes, Floor brush, Carpet attachment with fluid insert, Crevice nozzle
Expert Quality, manufactured to fully comply with the ‘M’ class standard and fitted with an automatic filter cleaner that vibrates after use, maintaining filter permeability and achieving 99.9% dust removal in line with HSE recommendations. Each vacuum is fitted with an auto start/stop 230V or 110V plug socket, which automatically switches off and on by use of the power tools on/off button. The low 68-decibel noise level, 35L capacity, powerful Amiteck motor and full bag indicator all unite to create a vacuum designed with the user in mind delivering a superior user experience. Supplied with the following, Cartridge filter, Foam filter, Paper dust bag, 1 x plug socket, 3M flexible hose with hand grip and air control, Two extension tubes, Floor brush, Carpet attachment with fluid insert, Crevice nozzle
Technical specifications
Attributes
| Power | 1200 W |
|---|---|
| Power supply | 230 V |
| Tank | 35 l |
| Type | vacuum cleaner |
| Weight | 8.5 kg |
| Vacuum | 240 mbar |
Show UNSPSC/ECL@SS
£ 362.68 excl. VAT
/ Each
£ 435.22 incl. VAT
- Delivery usually within ( 7 ) days
