NUMATIC 907997 TEM.390A-11.GRAPHITE.V17.KIT AS10.DAF.10M..SPECIALISED
907997 TEM.390A-11.GRAPHITE.V17.KIT AS10.DAF.10M..SPECIALISED
See technical informationReferences
Numatic international:907997
Rubix:441A4520
Manufacturer :907997
Product details : NUMATIC 907997 TEM.390A-11.GRAPHITE.V17.KIT AS10.DAF.10M..SPECIALISED
Designed and built for work and to work hard, TradeLine combines a specialist extractor vacuum and big clean-up machine for use in the workshop or on the worksite. With a robust metal head, powerful 2200W power take-off*, on-tool extraction, 2.9m hose, huge 18L capacity, TradeLine is built for the tough stuff.
Engineered with a HEPA H13 filter – alongside a TriTex filter, HepaFlo Filter Bags and AirFlo technology – TradeLine is M-Class compliant, with an efficiency rating of 99.95%.
In it for the long-haul, the machine’s powerful, long-life 620W motor is proven to last many, many years, delivering powerful and professional results, time after time. Add to this; large rear wheels, a folding pull-handle, long cleaning-reach and optional storage caddy, and TradeLine is all-terrain ready.
A tool for every job, always on hand and packs neatly away, with professional and versatile AS10 accessory kit.
Technical specifications
Attributes
| Weight | 16.2 kg |
|---|
Show UNSPSC/ECL@SS
£ 539.28 excl. VAT
/ Each
£ 647.14 incl. VAT
- Usually arrives within 14 working days