NUMATIC 830686 WV470 VACUUM 110V
Numatic Wet & Dry Vacuum Cleaner
See technical informationSee documentsReferences
Numatic international:830686
Rubix:340994

Documents
Product details : NUMATIC 830686 WV470 VACUUM 110V
Commercial wet and dry use vacuums, full plastic construction. Swing handle supplied with comprehensive accessory kit.
Technical specifications
Attributes
| Power | 1060 W |
|---|---|
| Power supply | 110 V |
| Length | 450 m |
| Weight | 10 kg |
Show UNSPSC/ECL@SS
£ 354.52 excl. VAT
/ Each
£ 425.42 incl. VAT
- In stock: Next day delivery