NILFISK 4061300007 A15 ATEX COMPRESSED AIR VACUUM
Atex compressed air vacuum
See technical informationReferences
Nilfisk:4061300007
Rubix:80120799
EAN:5711141031468

Product details : NILFISK 4061300007 A15 ATEX COMPRESSED AIR VACUUM
Technical specifications
Attributes
| Power supply | 0 V |
|---|---|
| Tank | 25 l |
| Vacuum | 358 mbar |
Show UNSPSC/ECL@SS
£ 3,618.37 excl. VAT
/ Each
£ 4,342.04 incl. VAT
- Usually arrives within 14 working days
