KARCHER NT65/2 1.667-297.0 VACUUM CLEANER


Vacuum Cleaner

References
kärcher:1.667-297.0
rubix:80158885
Technical specifications
Power2760 W
Power supply220 V
Tank65 l
See all Specifications

Product details : KARCHER NT65/2 1.667-297.0 VACUUM CLEANER


NT 65/2 Ap GB has two powerful turbines, patented filter system, semi-automatic filter cleaning and large container capacity (65 lt), which enable long periods of uninterrupted use with constant suction power. Additionally, NT 65 model has convenient drain hose and push handle.

Strengths

•On-board storage
Integrated drain hose
ApClean (semi-automatic filter cleaning system)
Hose and bend attachment

Technical specifications


Attributes
Power2760 W
Power supply220 V
Tank65 l
TypeVacuum Cleaner
Weight20 kg
Special featureOn-Board Storage
Cable length10 m
Vacuum254 mbar
Show UNSPSC/ECL@SS
£ 778.20 excl. VAT
/ Each
£ 933.84 incl. VAT
  • Delivery within 10-15 business days