References
Piab:9904035
Rubix:81226516
Manufacturer :9904035

Documents
Product details : PIAB-9904035 VACUUM PUMP
These are vacuum pumps of a standard (classic) design and range from very small chip pumps to large capacity pumps. Most of the pumps have the COAX® cartridge inside, A vacuum system based on COAX® technology can provide you with three times more vacuum flow than conventional systems, allowing you to increase speed with high reliability while reducing energy consumption.
Strengths
•Patented COAX® technology inside – the most energy efficient ejector technology
The Xi cartridge offers high flow at deep vacuum levels to 95 -kPa
Suitable for non-porous applications when deep vacuum level is needed
Large capacity range, available with 1 to 6 COAX® Xi40 three-stage cartridges. A smaller piCLASSIC can easily be upgraded with more capacity if needed
Low-weight, configurable and modular design
Easy disassembly for maintenance
The Xi cartridge offers high flow at deep vacuum levels to 95 -kPa
Suitable for non-porous applications when deep vacuum level is needed
Large capacity range, available with 1 to 6 COAX® Xi40 three-stage cartridges. A smaller piCLASSIC can easily be upgraded with more capacity if needed
Low-weight, configurable and modular design
Easy disassembly for maintenance
Technical specifications
Attributes
| Weight | 0.72 kg |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 993.59 excl. VAT
/ Each
£ 1,192.31 incl. VAT
- Usually arrives within 14 working days