References
SMC:AKH04A-M5
Rubix:107A5040
Manufacturer :AKH04A-M5
EAN:3618035587419

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | m5 x 0,8 male thread / ø4 mm one-touch (push-in) tube |
Documents
Product details : SMC AKH04A-M5 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø4mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: M5X0.8
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø4mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: M5X0.8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x24x9 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | pbt (body) |
| Connection | m5 x 0,8 male thread / ø4 mm one-touch (push-in) tube |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 9.3 mm |
| Type | check valve with one-touch fitting, male connector type (free flow direction a) |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- Delivery usually within ( 4 ) days