FESTO 162526 VACUUM GENERATOR VADMI-70-P

VADMI Vacuum Suction Nozzles

See technical informationSee documents

References

Festo:VADMI-70-P
Rubix:119A6446
Manufacturer :162526
EAN:4052568131487
VADMI-70-P Vacuum generator

Technical specifications

Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
See all Specifications

Documents

Product details : FESTO 162526 VACUUM GENERATOR VADMI-70-P


Vacuum generator VADMI-70-P With additional vacuum switch, PNP design Nominal size, Laval nozzle=0,7 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight284,1 g
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
£ 664.41 excl. VAT
/ Each
£ 797.29 incl. VAT
  • Delivery usually within ( 8 ) days