References
Festo:ESS-15-ES
Rubix:120A6733
Manufacturer :189336
EAN:4052568042318

Technical specifications
| Material | brass, nickel-plated (screwed trunnion);copper, ptfe (note on material);silicone (suction cup) |
|---|
Documents
Product details : FESTO 189336 SUCTION CUP COMPLETE ESS-15-ES
Suction cup complete ESS-15-ES easily interchangeable, Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=15 mm, Suction cup volume=0,35 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 4,44 g |
|---|---|
| Material | brass, nickel-plated (screwed trunnion);copper, ptfe (note on material);silicone (suction cup) |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Delivery usually within ( 2 ) days