FESTO 193500 VACUUM GENERATOR VN-10-H-T3-PI4-VI4-RI4


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-10-H-T3-PI4-VI4-RI4
rubix:119A6277
manufacturer :193500
ean:4052568079925
VN-10-H-T3-PI4-VI4-RI4 Vacuum generator
brand logo
Technical specifications
Materialanodised wrought aluminium alloy, nbr, pom
See all Specifications

Product details : FESTO 193500 VACUUM GENERATOR VN-10-H-T3-PI4-VI4-RI4


Vacuum generator VN-10-H-T3-PI4-VI4-RI4 Standard, high vacuum, width 14 mm, T shape with female thread Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight21,67Ā g
Materialanodised wrought aluminium alloy, nbr, pom
Show UNSPSC/ECL@SS
Ā£ 35.34 excl. VAT
/ Each
Ā£ 42.41 incl. VAT
  • Delivery usually within ( 2 ) days