References
IMI Norgren:T50P0008
Rubix:107A4373
Manufacturer :T50P0008


Technical specifications
| Material | aluminium |
|---|---|
| Connection | push-in (for 8 mm o/d tube) |
Product details : NORGREN T50P0008 NON RETURN VALVE
Check Valve 8mm
Valve Non-Return In-Line T50 Series 8Mm Od Tube
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection | push-in (for 8 mm o/d tube) |
| Max. service pressure | 16 bar |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
| Type | non-return valve |
Show UNSPSC/ECL@SS
£ 57.80 excl. VAT
/ Each
£ 69.36 incl. VAT
- In stock: Next day delivery