MECALINE 858563 QUICK EXHAUST VALVE M5

NICKEL PLATED BRASS QUICK EXHAUST

See technical informationSee documents
References
Mecaline:858563
Rubix:216A1322
EAN:3660338136337
QUICK EXHAUST VALVE Connecting diameter M5
Technical specifications
Materialnickel-plated brass
Documents

Product details : MECALINE 858563 QUICK EXHAUST VALVE M5


Material: Nickel Plated Brass. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -20°C...+80°C. Application: compressed air.
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”

Technical specifications


Attributes
Materialnickel-plated brass
Show UNSPSC/ECL@SS
£ 13.94 excl. VAT
/ Each
£ 16.73 incl. VAT
  • Usually arrives within 14 working days