MECALINE 858553 NON-RETURN CHECK VALVE 1 .1/4IN
FEMALE THREADED CHECK VALVE FOR WATER, COMPRESSED AIR, OIL
See technical informationSee documentsReferences
Mecaline:858553
Rubix:216A1297
EAN:3660338136238


Technical specifications
| Material | brass (body);stainless steel (spring);nbr (seal);plastic (plug) |
|---|
Documents
Product details : MECALINE 858553 NON-RETURN CHECK VALVE 1 .1/4IN
Material: Brass. Pression Range: 3/8 - 1" max 12 Bar; 1"1/4 - 2" max 10 Bar
Temperature range 0°C...+90°C
Temperature range 0°C...+90°C
Technical specifications
Attributes
| Material | brass (body);stainless steel (spring);nbr (seal);plastic (plug) |
|---|---|
| Max. service pressure | 10 bar |
| Max. temperature | 90 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Usually arrives within 14 working days