ABUS BRASS PADLOCK 65CS/50C


Key Padlock

References
abus:35830
rubix:2520634
ean:4003318358302
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS BRASS PADLOCK 65CS/50C


Strengths

•Shackle made from hardened steel with NANO PROTECT™ coating
Through hardened steel shackled from /30 and above
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Paracentric keyway for increased protection against manipulation
Shackles available in different lengths

Technical specifications


Attributes
Material/finishingBrass
Model65
TypeKey Padlock
Body width50 mm
Height below handle19 mm
Diameter of the handle8 mm
Body thickness18 mm
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
  • Usually arrives within 14 working days