Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 64TI/20KA6205 PADLOCK 20MM KEYED ALIKE
ABUS 64TI/20KA6205 PADLOCK 20MM KEYED ALIKE
Key padlocks Abus
References
abus:
64-20
rubix:
229A7660
manufacturer :
56180
ean:
4003318561801
Technical specifications
Material/finishing
Titanium
See all Specifications
Product details
Technical specifications
Product details : ABUS 64TI/20KA6205 PADLOCK 20MM KEYED ALIKE
Technical specifications
Attributes
Material/finishing
Titanium
Body width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.68
excl. VAT
/
Each
£
9.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK BRASS 60MM 55/60
ABUS 65/40KA6401 11986 65/40 KA 6401 BRASS PADLOCK
ABUS PADLOCK 56.5MM EXTREME 83WP/53C
ABUS 42684 PADLOCK 70IB AQUA SAFE
ABUS TITANIUM PAD LOCK 64TI-40
ABUS PADLOCK BRASS 65 30MM KA 65/30KA6302
ABUS LONG SHACKLE BRASS PADLOCK 65/50HB80
ABUS T84MB/40GREEN BRASS PADLOCK
SPARTEX 707171 VARIOUS PADLOCKS WIDTH MM 60
ABUS PADLOCK 60MM TITALIUM 64TI/60C
ABUS BRASS PADLOCK 65/30 PACK OF 2
64TI/30HB60 PADLOCK 30MM TITALIUM KEY DIFFER LONG
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
ABUS HARDENED CHAIN 8KS110
ABUS 70AL ALUMINIUM PADLOCK 45MM SILVER