Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
Abus long shackle titalium padlock
References
abus:
64TI/50HB80
rubix:
2520975
ean:
4003318562082
Technical specifications
Material/finishing
Titanium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
64TI Series. Solid lock body manufactured from Titalium alluminium alloy, strong but lightweight.
Technical specifications
Attributes
Material/finishing
Titanium
Model
64
Type
Padlock
Body width
50
mm
Height below handle
80
mm
Diameter of the handle
8
mm
Body thickness
17
mm
Weight
199
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.58
excl. VAT
/
Each
£
23.50
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ABUS BRASS PADLOCK 65/60
SPARTEX 607026 VARIOUS PADLOCKS WIDTH MM 45
ABUS T84MB/40GREEN BRASS PADLOCK
ABUS DISC LOCK 23/70
SPARTEX 845721 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 50
ABUS PADLOCK BRASS 85 60MM 85/60
ABUS HARDENED CHAIN 10KS110
ABUS WPROOF PADLOCK 70IB/50HB80
ABUS KEYED ALIKE PADLOCK 64TI/40HB63-KA6411
ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
ABUS SOLID BRASS 65/50 505 PADLOCK
ABUS COMBINATION PADLOCK 180IB/50HB63C
ABUS PADLOCK BRASS 65 30MM KA 65/30KA307
SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS PADLOCK BRASS 65 30MM KA 65/30KA6302