References
Optibelt:20 X 1320
Rubix:132A9360
Manufacturer :1663391
EAN:4014486036985





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x1320 |
| Interior length | 1320 mm |
Product details : OPTIBELT V BELT 20 SECTION 20 13207700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x112x112 mm |
|---|---|
| Logistic Weight | 351 g |
| Profile | 20 |
| Belt designation | 20x1320 |
| Interior length | 1320 mm |
| Outer length | 1399 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 1370 mm |
Show UNSPSC/ECL@SS
£ 22.31 excl. VAT
/ Each
£ 26.77 incl. VAT
- Usually arrives within 14 working days