References
Optibelt:20 X 3000
Rubix:104A2124
Manufacturer :1603492
EAN:4014486037128





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x3000 |
| Interior length | 3000 mm |
Product details : OPTIBELT V BELT 20 SECTION 20 30007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x255x255 mm |
|---|---|
| Logistic Weight | 798 g |
| Profile | 20 |
| Belt designation | 20x3000 |
| Interior length | 3000 mm |
| Outer length | 3079 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 3050 mm |
Show UNSPSC/ECL@SS
£ 48.38 excl. VAT
/ Each
£ 58.06 incl. VAT
- Usually arrives within 14 working days