References
Optibelt:20 X 2800
Rubix:265A8911
Manufacturer :1529861
EAN:4014486037111





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x2800 |
| Interior length | 2800 mm |
Product details : OPTIBELT 20 X 2800 1529861
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x238x238 mm |
|---|---|
| Logistic Weight | 745 g |
| Profile | 20 |
| Belt designation | 20x2800 |
| Interior length | 2800 mm |
| Outer length | 2879 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 2850 mm |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Usually arrives within 14 working days